Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hammer drill bit For large hammer drills with high impact energy
Hammer drill bit For large hammer drills with high impact energy - 1
Hammer drill bit For large hammer drills with high impact energy - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit For large hammer drills with high impact energy

High drilling performance thanks to innovative shaft base and active centre drill bit

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Secure adapter/drill bit connection thanks to special thread connection

  • Active centre drill bit remains in the drill during drilling and aids the process

  • Tungsten carbide cutting plates

  • Core bit body length 80 mm for improved guidance

  • Extremely smooth running due to asymmetrical tooth arrangement

  • Reduced friction and better transport of drilling dust thanks to innovative drilling dust removal mechanism

  • Centre drill bit can be changed without special tools

  • Supplied complete with centre drill bit
Notice

Only use in drills with safety coupling and extra grip.