For detailed information, other images and documents, please select individual articles from the following table.
Core drill DS 350
Diamond core drill for stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
Register now and access more than 125,000 products
Variants
- The user-friendly protection and carry handle ensures convenient transport and good machine protection
- Perfect work progress with all approved drill sizes thanks to the powerful motor with 3-speed gearbox and multi-colour LED load indication
- The soft start function reduces the speed for 10 seconds, making drilling into surfaces much easier
- Personal safety is ensured by the integrated PRCD-S circuit breaker
- Continuous visual monitoring of the water supply during wet drilling thanks to the supplied hose piece with water flow indicator
- Longer service life due to electronic overload protection, as the motor speed is reduced six times electronically in the event of overload
- The pulsating power reduction and optical warning from the LEDs give a warning to the operator. Then the tool switches off automatically in order to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- Drill-stand-guided wet drilling in reinforced and non-reinforced concrete both on ceilings, walls and floors
- Drill-stand-guided dry drilling in clay bricks, perforated bricks, clinker bricks, sand-lime bricks and aerated concrete both on ceilings, walls and floors
- Openings for house connections
- Ducts for pipes, cables and electrical lines
- Ventilation openings and perforated holes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!