Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Core drill DS 350
Core drill DS 350 - 1
Core drill DS 350 - 2
Core drill DS 350 - 3
Core drill DS 350 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Core drill DS 350

Diamond core drill for stand-guided wet and dry drilling in concrete, reinforced concrete and masonry

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The user-friendly protection and carry handle ensures convenient transport and good machine protection

  • Perfect work progress with all approved drill sizes thanks to the powerful motor with 3-speed gearbox and multi-colour LED load indication

  • The soft start function reduces the speed for 10 seconds, making drilling into surfaces much easier

  • Personal safety is ensured by the integrated PRCD-S circuit breaker

  • Continuous visual monitoring of the water supply during wet drilling thanks to the supplied hose piece with water flow indicator

  • Longer service life due to electronic overload protection, as the motor speed is reduced six times electronically in the event of overload

  • The pulsating power reduction and optical warning from the LEDs give a warning to the operator. Then the tool switches off automatically in order to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.