Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
HO 12-A cordless plane

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HO 12-A cordless plane

Very compact and handy 12 V plane with optimised centre of gravity for optimal handling during light planing work

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Comfortable and effortless work in any working position


Compact, lightweight and ergonomic design, optimised for one-hand operation.



Overload protection


Prevents overload damage to the motor and battery.



Long motor service life


Efficient, low-maintenance and powerful brushless EC motor.



Li-ion battery packs and information about the battery charge status


Long runtime per battery charge. The useful state-of-charge indicator on the device tells you how much power is left at all times.



Reversible plane blade made of fine-grained tungsten carbide


Highly wear-resistant blades with extremely sharp cutting edges for fine and even surfaces.



Compatible with all 10.8 V and 12 V cordless system products

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.