Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
APS 18 COMPACT M-CUBE cordless jigsaw
APS 18 COMPACT M-CUBE cordless jigsaw - 1
APS 18 COMPACT M-CUBE cordless jigsaw - 2
APS 18 COMPACT M-CUBE cordless jigsaw - 3
APS 18 COMPACT M-CUBE cordless jigsaw - 4
APS 18 COMPACT M-CUBE cordless jigsaw - 5
APS 18 COMPACT M-CUBE cordless jigsaw - 6
APS 18 COMPACT M-CUBE cordless jigsaw - 7
APS 18 COMPACT M-CUBE cordless jigsaw - 8
APS 18 COMPACT M-CUBE cordless jigsaw - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

APS 18 COMPACT M-CUBE cordless jigsaw

Precise and powerful M-CUBE cordless jigsaw for universal use in wood

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • EC brushless motor for increased service life and extremely low-maintenance requirements

  • Easy, tool-free saw blade change with automatic ejection

  • The enclosed dust protection optimises the extraction of sawdust and prevents wood chips from flying around

  • Coordinated with Wurth saw blades for optimal cutting performance, especially in wood

  • Adjustable speed for the respective application using 5 levels

  • Automatic gearing enables slow sawing start speed and increases to set speed without manual inputs

  • LED light can be turned on or off at the push of a button

  • Pendulum stroke that can be flexibly adjusted to the application in 3 stages

  • Integrated dust extraction: The included dust adapter enables a Wurth vacuum cleaner to be connected

  • Optimised and tested suction performance and tool dust protection

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.