The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
APS 18 COMPACT M-CUBE cordless jigsaw
Precise and powerful M-CUBE cordless jigsaw for universal use in wood
Register now and access more than 125,000 products
Variants
- Long service life due to extremely low-maintenance and efficient EC brushless motor
- Easy and tool-free saw blade changes with automatic ejection
- Supplied dust protection optimises extraction of the saw chips* and prevents wood chips from flying around
- Coordinated with Würth saw blades for optimal cutting performance especially in wood
- Speed adjustable in five stages for the respective application
- Automatic gear enables sawing to be started slowly and the speed to be increased automatically
- Switchable LED light, can be switched on or off at the push of a button
- Pendulum action adjustable in three stages for flexible application
- Integrated dust extraction: Supplied dust adapter allows connection of a Würth vacuum cleaner (via adapter)
- Dust extraction performance tested and optimised together with dust protection
Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
- Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!