Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE - 1
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE - 2
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE

Light and compact cordless impact driver with ¼ inch bit chuck (E 6.3)

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Three speed/torque levels, as well as three other modes that can be set for the correct screwing task, allow optimal adjustment for a wide range of applications

  • Optimum illumination of the working area thanks to triple LED on the gear head

  • The brushless motor with overload protection is low-maintenance, long-lasting and powerful

  • Effortless and user-friendly work thanks to the compact and lightweight design with rubberised handle

  • No recoil or torque effect on the wrist

  • The integrated quick-change holder for ¼ inch E 6.3 bits enables a fast and tool-free bit change
Instructions

For tightening metric screw joints with automatic stop.

In clockwise rotation: 30% of the maximum rotation speed for clean and easy starting, then automatic increase to the maximum rotation speed.



In anti-clockwise rotation: 6 pulse strokes with subsequently increasing rotation speed for gentle loosening of screw joints.

100% of the maximum rotation speed. Automatic reduction to 70% of the maximum rotation speed when drilling the sheet, reducing the risk of tearing out the screw.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.