The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless hand-held circular saw AHKS 18-68 COMPACT M-CUBE
Robust and powerful M-CUBE cordless hand-held circular saw for wood applications
Register now and access more than 125,000 products
Variants
- Built-in overload and overtemperature protection functions protect the power tool from excessive stress
- Long service life of the motor: Efficient, low-maintenance, brushless EC motor with power reserves
- Cover grates over the ventilation slots provide additional protection against chips
- Safe working is assured, as the power tool can only be started up by pressing the release button and the dead man's switch simultaneously
- High cutting depth of 68 mm enables universal use on the construction site
- Compatible with guide rail
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!