The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE
Lightweight and compact cordless drywall screw gun with automatic mode
Register now and access more than 125,000 products
Variants
- If the switch is locked in AUTOMODE, the motor will only be triggered by the contact pressure of the screw, enabling convenient, quiet and energy-saving work
- Quick-change bit holder enables fast and convenient bit changes, especially when working with the optional attachment
- Depth stop enables easy adjustment of the length of thread engagement for clean work results
- Continuous monitoring of the motor via the electronic motor protection function, which switches the motor off prematurely in the event of blockage, overload and overheating
- Long service life of the motor due to efficient, low-maintenance, brushless EC motor with power reserves, which maintains a more stable speed curve even under load
- The LED light on the battery block provides a well-lit working area
- Extremely compact, ergonomic and lightweight design enables comfortable, fatigue-free working
✔ WÜRTH M-CUBE battery system
✘ CV battery system
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!