For detailed information, other images and documents, please select individual articles from the following table.
6 pieces. Innovative, high-quality steel adapter including appropriate die guides M3–M8 for quick, optimal cutting and repairing of male threads with cordless drill screwdrivers and lathes in conjunction with HSS performance and HSCO multi performance dies in size 25x9 mm.
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Including die guides M3–M8
For the perfect, vertical cut of the thread
Integrated chip container
For collecting the largest chips and ensuring a clean, safe process
3-face shank
Easy to use
Quick change of the dies
The ball clamping system allows the dies to be quickly locked or unlocked in the adapter
Economical
Only one adapter is required for cutting M3–M10 and repairing M3–M12 male threads with the dies
Please refer to the operating instructions for detailed instructions, safety precautions and troubleshooting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!