The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless drill driver ABS 18 BASIC M-CUBE
Compact and powerful 18-volt cordless drill driver for light to medium-duty drilling and screwdriving applications
Register now and access more than 125,000 products
Variants
For convenient and effortless work, even with applications above head height and in confined areas
Highly compact and ergonomic design with low weight.
Continuous monitoring of the motor
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
Safe clamping of tools
Metal drill chuck with ratchet/locking function securely and reliably clamps tools from 1.5–13 mm.
Well-lit working area
LED lamp on the battery block.
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!