Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cordless drill driver BS 12-A Multi

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill driver BS 12-A Multi

More compact and extremely versatile cordless drill driver thanks to the five options available. Ideal for all light-duty drilling and screwing applications

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Extremely versatile


  • 10 mm auto-lock quick-action drill chuck

  • The angle attachment can be adjusted in 16 ways (360°) without having to remove the attachment and can be combined easily with the other 3 attachments.

  • The eccentric attachment can be adjusted in 16 ways (360°) without having to remove the attachment and with its integrated, lockable 1/4 inch universal bit holder, is suitable for simply chucking of all standard drill and screwdriver bits (E6+C6).


Simple chucking of all standard drill and screwdriver bits (E6+C6)


Lockable 1/4 inch universal bit holder



Convenient and effortless work, even with applications above head height and in confined or inaccessible areas


Compact, lightweight and ergonomic



Compatible with all 10.8-V and 12-V cordless system products

Notice

The rechargeable battery version is delivered in a transport bag.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.