Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cordless drill driver ABS 18 POWER M-CUBE
Cordless drill driver ABS 18 POWER M-CUBE - 1
Cordless drill driver ABS 18 POWER M-CUBE - 2
Cordless drill driver ABS 18 POWER M-CUBE - 3
Cordless drill driver ABS 18 POWER M-CUBE - 4
Cordless drill driver ABS 18 POWER M-CUBE - 5
Cordless drill driver ABS 18 POWER M-CUBE - 6
Cordless drill driver ABS 18 POWER M-CUBE - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill driver ABS 18 POWER M-CUBE

Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Continuous monitoring of the motor, because in the event of the motor overheating or becoming jammed or overloaded, the electronic motor protection function switches the motor off prematurely

  • Efficient, low-maintenance, brushless EC motor with power reserves and a long service life, maintains a more stable speed curve even under load

  • The LED light on the battery block ensures a well-lit work area

  • Robust design for heavy-duty use on construction sites

  • Maximum service life and low wear

  • 13 mm Röhm metal drill chuck with soldered carbide clamping jaws

  • Electronic signal switch


Wireless device management


  • Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.

  • Localisation: The last known location of the power tool can be viewed via the ORSYonline app.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.