For detailed information, other images and documents, please select individual articles from the following table.
ABS 18 POWER with two 5 Ah batteries
Very powerful, handy cordless drill/driver specially designed for heavy-duty use on construction sites with a torque of 140 Nm
Register now and access more than 125,000 products
Variants
Robust design
For tough conditions on construction sites, all components can also withstand a fall from normal working heights.
Continuous monitoring of the motor
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
Long motor service life
Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.
Maximum service life and low wear
- 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
- Electronic signal switch
Well-lit working area
LED lamp on the battery block
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!