For detailed information, other images and documents, please select individual articles from the following table.
ANG 18 COMPACT M-CUBE cordless blind rivet gun
For cordless processing of blind rivets made of all materials and 2.4 to 4.8 mm in diameter
Register now and access more than 125,000 products
Variants
- Compatible with all 18V M-CUBE rechargeable batteries
- Long service life through low-maintenance, efficient, brushless motor
- Ergonomic handle enables comfortable and effortless working
- Faster nozzle changes using included installation wrench
- Integrated LED lights for direct illumination of the working area
- Clean working, as broken riveting mandrels are collected in the transparent container
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!