The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
AWS 18-125 P COMPACT M-CUBE cordless angle grinder
Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/80414907.jpg)
Variants
- Continuous monitoring of the motor with feedback function, as the LED on the gear head warns against overload
- In the event the motor becomes overloaded for a long period or jammed, the electronic motor protection function switches the motor off prematurely
- Long motor service life thanks to the efficient, low-maintenance, brushless EC motor with power reserves
- Cover grates over the ventilation slots provide additional protection against chips
- Dead man's switch and brake function ensure that the disc stops quickly when the switch is released
- Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover
- Pleasant, effortless work thanks to the highly compact and ergonomic design with additional anti-vibration handle
Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
- Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!