For detailed information, other images and documents, please select individual articles from the following table.
Cordless LED work lamp NOVA 4K C+R
Rechargeable (R) lamp can be charged during mains operation (C). 2-in-1 dual system - can be operated with or without a charging cable (mains connection).
Register now and access more than 125,000 products
Variants
- The lithium-ion battery technology and built-in overload protection enable simultaneous charging and operation
- 5-level lighting: 400-4000 lumens
- Residual capacity/charging status display
- Light can remain permanently connected to the mains
- The mains connection line can be quickly and easily disconnected from the light
- COB-LED technology
- Infinitely adjustable beam angle
- Robust housing (aluminium injection moulding)
For indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!