Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
EXH6R Z0/21 cordless LED head lamp
EXH6R Z0/21 cordless LED head lamp - 1
EXH6R Z0/21 cordless LED head lamp - 2
EXH6R Z0/21 cordless LED head lamp - 3
EXH6R Z0/21 cordless LED head lamp - 4
EXH6R Z0/21 cordless LED head lamp - 5
EXH6R Z0/21 cordless LED head lamp - 6
EXH6R Z0/21 cordless LED head lamp - 7

For detailed information, other images and documents, please select individual articles from the following table.

EXH6R Z0/21 cordless LED head lamp

Meets ATEX requirements (2014/34/EU) Zone 0/21. Separate flood and spotlight, can operate individually or together (250 lumens).
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
  • Two separate LEDs for focused high beam or homogeneous, glare-free working light at close range

  • Four light functions: Mid-power spotlight, low-power floodlight, low-power spotlight, power spot and floodlight

  • Charge status/battery level indicator (4 x LED)

  • Low battery warning - light signal (2 x flashes) warns when power is low (< 25 %)

  • 135° swivelling lamp head for individual adjustment of the light cone

  • Generously sized switch can be operated with work gloves

  • Removable overhead strap

  • Charging cradle (can be installed in workshop or vehicle)

  • Integrated, replaceable battery
Notice

The charging cradle must not be installed in an explosion-hazardous area. The light must not be charged in an explosion-hazardous area.

  • EX I M1 Ex ia I Ma (certified for use in mines)

  • EX II 1G Ex ia IIC T4 Ga

  • EX II 2D Ex ib IIIC T135 °C Db