For detailed information, other images and documents, please select individual articles from the following table.
Cordless LED head lamp I-MATCH 3
Daylight lamp - colour temperature can be switched from 2500 Kelvin for light surfaces up to 6500 Kelvin for dark surfaces (5 different colour temperatures)
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/531380727.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/11588282.jpg)
Variants
Sensor function
Lamp can be switched on or off by moving a hand in front of the sensor
Continuous dimming from 10 % (25 lumens) to 100 % (250 lumens)
Wide beam angle (120° horizontally, 60° vertically)
The wearer's entire field of view is evenly illuminated
COB-LED technology
Lithium-ion battery technology
Highly specialised lamp for auto detailing and colour matching
For inspecting the paint surface after polishing. Sanding marks, polish holograms, scratches and dents are made easily visible.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!