For detailed information, other images and documents, please select individual articles from the following table.
WLH L cordless LED hand-held lamp without spare rechargeable battery for art. no. 0827940410
Robust and versatile LED hand-held lamp for a wide range of applications thanks to the high IP66 degree of protection
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/101506.jpg)
Variants
Saves money thanks to replaceable batteries
- Faulty batteries can be easily removed and replaced
- State-of-the-art lithium-ion battery technology
- Spare batteries can be ordered individually
Powerful magnetic mounting system
- Two powerful magnets on both the back and the base of the lamp
- Easy to mount on metallic surfaces
- Keeps hands free for other tasks
Practical features
- 1x torch function 90 lumens (approx. 5 h), 2x main light 66 % = 200 lumens (approx. 3 h), 3x main light 100 % = 300 lumens (approx. 2 h)
- With a 360° rotating and folding plastic hook, as well as a swivelling lamp head
Number of LEDs
- 1x 3 W COB LED (main light)
- 1x 1.2 W SMD LED (torch function)
- 1 each of green/orange/red LED (remaining charge/state-of-charge indicator)
The rechargeable battery, charging station, power supply and charging cable are not included in the scope of delivery
- For indoor and outdoor use
- Applications requiring higher levels of light
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!