Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
WLH L cordless LED hand-held lamp without spare rechargeable battery for art. no. 0827940410
WLH L cordless LED hand-held lamp without spare rechargeable battery for art. no. 0827940410 - 1
WLH L cordless LED hand-held lamp without spare rechargeable battery for art. no. 0827940410 - 2
WLH L cordless LED hand-held lamp without spare rechargeable battery for art. no. 0827940410 - 3
WLH L cordless LED hand-held lamp without spare rechargeable battery for art. no. 0827940410 - 4
WLH L cordless LED hand-held lamp without spare rechargeable battery for art. no. 0827940410 - 5
WLH L cordless LED hand-held lamp without spare rechargeable battery for art. no. 0827940410 - 6

For detailed information, other images and documents, please select individual articles from the following table.

WLH L cordless LED hand-held lamp without spare rechargeable battery for art. no. 0827940410

Robust and versatile LED hand-held lamp for a wide range of applications thanks to the high IP66 degree of protection

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Saves money thanks to replaceable batteries


  • Faulty batteries can be easily removed and replaced

  • State-of-the-art lithium-ion battery technology

  • Spare batteries can be ordered individually


Powerful magnetic mounting system


  • Two powerful magnets on both the back and the base of the lamp

  • Easy to mount on metallic surfaces

  • Keeps hands free for other tasks


Practical features


  • 1x torch function 90 lumens (approx. 5 h), 2x main light 66 % = 200 lumens (approx. 3 h), 3x main light 100 % = 300 lumens (approx. 2 h)

  • With a 360° rotating and folding plastic hook, as well as a swivelling lamp head


Number of LEDs


  • 1x 3 W COB LED (main light)

  • 1x 1.2 W SMD LED (torch function)

  • 1 each of green/orange/red LED (remaining charge/state-of-charge indicator)
Notice

The rechargeable battery, charging station, power supply and charging cable are not included in the scope of delivery