For detailed information, other images and documents, please select individual articles from the following table.
EXC7R Z0/21 cordless LED angled hand-held lamp
Meets ATEX requirements (2014/34/EU) Zone 0/21. Separate flood and spotlight, can operate individually or together (400 lumens).
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/48451.jpg)
Variants
- Three separate LEDs for focused high beam or homogeneous, glare-free working light at close range
- Three light functions: Mid-power spotlight (2 LEDs), low-power floodlight (1 LED), power spot and floodlight (3 LEDs)
- Charge status/battery level indicator (4 x LED)
- Low battery warning - light signal (2 x flashes) warns when power is low (< 25 %)
- 135° swivelling lamp head for individual adjustment of the light cone
- Generously sized switch can be operated with work gloves
- Mounting clip can be rotated or removed for a variety of attachment options
- Charging cradle (can be installed in a vehicle)
- Integrated, replaceable battery
The charging cradle must not be installed in an explosion-hazardous area. The light must not be charged in an explosion-hazardous area.
- EX II 1G Ex ia IIC T4 Ga
- EX II 2D Ex ib IIIC T135 °C Db
- For explosion-hazardous work areas (angled light for fire department in accordance with DIN 14649)
- For short-range to medium-range applications
- For indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!