For detailed information, other images and documents, please select individual articles from the following table.
ANTS 18-36 L M-CUBE cordless wet and dry vacuum cleaner
Universal, compact and versatile cordless wet and dry vacuum cleaner
Register now and access more than 125,000 products
Variants
- Dust class L certification with a guaranteed dust collection efficiency of 99 % in accordance with EN 60335-2-69
- Accessories are stored on the device and are always accessible due to integrated storage of nozzles and sleeves with quick connections as well as flexible hose storage
- Optimal for use on construction sites due to the robust container with bumper and sturdy metal castors, semi-automatic filter cleaning for constant suction performance and a long filter service life
- Antistatic treatment through the 3 m antistatic suction hose for dissipating static charges
- High suction performance, especially in places without a power connection
- Runtime of 40 minutes in ECO mode with two 5 Ah battery packs
- Compact and lightweight for easy transport and space-saving storage, ideal for mobile use
- Compatible with the ISS range of accessories
During dry vacuuming, a dust bag and pleated filter must always be used.
Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.
During wet vacuuming, a PES pleated filter must be used.
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!