Battery-powered tangential impact screwdriver ASS 18-1/2 inch HT
Battery-powered tangential impact screwdriver ASS 18-1/2 inch HT - 1
Battery-powered tangential impact screwdriver ASS 18-1/2 inch HT - 2
Battery-powered tangential impact screwdriver ASS 18-1/2 inch HT - 3
Battery-powered tangential impact screwdriver ASS 18-1/2 inch HT - 4

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered tangential impact screwdriver ASS 18-1/2 inch HT

Very powerful and ergonomic battery-powered impact screwdriver with high torque Suitable for screwdriver diameters up to max. M20.

  • Type description: ASS 18-1/2 inch HT
  • Min./max. idle speed: 0-1900 rpm
  • Min./max. impact rate: 0-2200 rpm
  • Max. torque for hard screwing application: 610 Nm
  • Suitable for screw: M20
  • Tool holding device: 1/2-inch external square
  • Length: 226 mm
  • Width: 80 mm
  • Height: 260 mm
  • Weight of machine with rechargeable battery: 3.1 kg
  • Number of rechargeable batteries/batteries: 2 PCS
  • Rechargeable battery/battery capacity: 5 Ah

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Min./max. idle speed Min./max. impact rate Max. torque for hard screwing application Quantity PU
price/PU
07007255
ASS 18-1/2 inch HT 0-1900 rpm 0-2200 rpm 610 Nm
1 pcs
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
CAD data  | 
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
Max. 610 Nm torque


Limited suitability for replacing tyres, no series screw connections



Overload protection


Minimises the risk of overload damage to machine or battery



Maximum performance with optimal cooling


Four-pole motor with better power distribution than with conventional two-pole motor



Low weight, high performance battery with no memory effect


Lithium-ion technology



Continuous control of the battery capacity


Charge status display on the battery

Notice

Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.