For detailed information, other images and documents, please select individual articles from the following table.
WLH S and L cordless LED hand-held lamps with charging station
Robust and versatile LED hand-held lamp assortment for a wide range of applications thanks to the high IP66 degree of protection
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/101506.jpg)
Variants
Saves money thanks to replaceable batteries
- Faulty batteries can be easily removed and replaced
- State-of-the-art lithium-ion battery technology
- Spare batteries can be ordered individually
Powerful magnetic mounting system
- Two powerful magnets on both the back and the base of the lamp
- Easy to mount on metallic surfaces
- Keeps hands free for other tasks
WLH S
- 1x torch function 50 lumens (approx. 6 h), 2x main light 70 % = 90 lumens (approx. 4 h), 3x main light 100 % = 130 lumens (approx. 3 h)
- With practical clip
WLH L
- 1x torch function 90 lumens (approx. 5 h), 2x main light 66 % = 200 lumens (approx. 3 h), 3x main light 100 % = 300 lumens (approx. 2 h)
- With a 360° rotating and folding plastic hook, as well as a swivelling lamp head
Number of LEDs
- 1x COB LED (main light)
- 1x SMD LED (torch function)
- 1 each of green/orange/red LED (remaining charge/state-of-charge indicator)
- The charging station provides the option to charge another Li-ion battery (not included in scope of delivery).
- This battery can be kept in the charging station for long periods of time
- Using an additional third battery eliminates downtime
For indoor and outdoor use, WLH S is particularly suitable for confined spaces and WLH L is particularly suitable for applications requiring higher levels of light
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!