Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Copper brazing solder no. 94 DIN EN 1044, ISO 3677, B-Cu94P

For detailed information, other images and documents, please select individual articles from the following table.

Copper brazing solder no. 94 DIN EN 1044, ISO 3677, B-Cu94P

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For the flux-free soldering of copper/copper connections in oil, gas and liquid gas installations and in heating and drinking water installations with pipe dimensions greater than 28 x 1.5 mm. When soldering brass or red bronze, an additional flux must be used.

  • Working temperature: 730°C

  • Melting range: 710-880°C
Notice

Solder does not contain flux.