Copper brazing solder no. 94

For detailed information, other images and documents, please select individual articles from the following table.

Copper brazing solder no. 94

DIN EN 1044, ISO 3677, B-Cu94P

  • Weight of content: 1 kg
  • Min./max. melting temperature: 710 to 880 °C
  • Cu composition of the brazing solder (weight-%): 93.8 %
  • P composition of the brazing solder (weight-%): 6.2 %
  • DIN: 8513
  • Material designation: B-Cu94P
  • EN standard: 1044
  • Length: 500 mm
  • Min. melting temperature: 710 °C
  • Max. melting temperature: 880 °C
  • Contains flux: No
  • Working temperature: 730 °C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter x length Wire diameter Product weight (per item) Weight of content Quantity PU
price/PU
0987594
2.0 x 500 mm 2 mm 1053 g 1 kg
1 pcs
09875943
3.0 x 500 mm 3 mm 1030 g 1 kg
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
Art.-no. Cust. Mat. No.
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
  • For the flux-free soldering of copper/copper connections in oil, gas and liquid gas installations and in heating and drinking water installations with pipe dimensions greater than 28 x 1.5 mm. When soldering brass or red bronze, an additional flux must be used.

  • Working temperature: 730°C

  • Melting range: 710-880°C
Notice

Solder does not contain flux.