Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cooling system vacuum filling device with filling gun
Cooling system vacuum filling device with filling gun - 1
Cooling system vacuum filling device with filling gun - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cooling system vacuum filling device with filling gun

The deep vacuum technology prevents air pockets when refilling the cooling system of cars and trucks.
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
  • Filling gun with vacuum gauge from 0 to -1 bar

  • A 1.5 m hose as well as a truck and car cone adapter are included in the scope of delivery.

  • Thanks to the unique, universal, multi-purpose cone, there is no need for additional adapters.
Notice

Delivery does not include the connection nipple