Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Vacuum filling device for cooling systems with filling gun
Vacuum filling device for cooling systems with filling gun - 1
Vacuum filling device for cooling systems with filling gun - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vacuum filling device for cooling systems with filling gun

The deep vacuum technology prevents air pockets when refilling the cooling system of cars and trucks

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Filling gun with vacuum gauge from 0 to -1 bar

  • A 1.5 m hose plus a truck and car cone adapter are included in the scope of delivery

  • Due to the unique, universal, multi-purpose cone, there is no need for additional adapters

  • Small rubber connecting pieces: dia. 18-22 mm, dia. 26-34 mm, dia. 36-46 mm

  • Large rubber connecting pieces: dia. 23-28 mm, dia. 32-42 mm, dia. 44-52 mm
Notice
  • Delivery does not include the connection nipple