For detailed information, other images and documents, please select individual articles from the following table.
Cooling system vacuum filling device with quick-action coupling
The deep vacuum technology prevents air pockets when refilling the cooling system of cars and trucks.
Register now and access more than 125,000 products
Variants
- Vacuum gauge
- Includes an intake hose and filling hose, each with a length of 1.50 m, as well as a universal adapter for radiator openings of dia. 20 mm to dia. 41 mm.
- Filling method can be used for almost all vehicle types
- Easy to use
- Enables filling without leaving air pockets
- Reliable, maintenance-free
- Can be used for cooling systems of any volume
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!