Cooling lubricant Cut+Cool Ultra
Cooling lubricant Cut+Cool Ultra - 1
Cooling lubricant Cut+Cool Ultra - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cooling lubricant Cut+Cool Ultra

Partly synthetic universal coolant

  • Chemical basis: Mixed synthetic mineral oil
  • Shelf life from production: 12 Month
  • Density: 1000 g/cm³
  • Density conditions: at 20°C
  • Acid-free: Yes
  • Boron-free: Yes
  • Chloric: No

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Chemical basis Shelf life from production Density Quantity PU
price/PU
0893050030
5 l Mixed synthetic mineral oil 12 Month 1000 g/cm³
1 pcs
0893050031
20 l Mixed synthetic mineral oil 12 Month 1000 g/cm³
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Excellent cooling effect with outstanding removal of chips



Especially low foam


Thanks to its low foaming tendency, it can also be used in areas with extremely low water hardnesses



High degree of stability and particularly resistant to micro organisms


For long service life with minimum maintenance



Excellent corrosion protection


Effective protection of workpieces, tools and system parts even with low concentrations



Strong lubricating performance


  • High cutting performance

  • Heat reduced due to less friction

  • Possible to increase the machining speed

Meets the requirements of Technical Rules for Hazardous Substances 611

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.