For detailed information, other images and documents, please select individual articles from the following table.
Cut+Cool cooling lubricant Ultra HD
Partly synthetic high-performance cooling lubricant. Particularly suitable for materials that are difficult to machine.
Register now and access more than 125,000 products
Variants
Excellent results with stainless steel and aluminium
Optimum surface quality, particularly high cutting performance, does not form spots on metal parts
Long tool service life
Outstanding cooling and lubrication performance
Excellent corrosion protection
Offers effective protection for workpieces, tools and system components, even at low concentrations
High stability, therefore particularly resistant to micro-organisms
Results in long service life and low maintenance outlay
Minimal usage amount, therefore very economical
Particularly skin-friendly
Meets the requirements of the Technical Rules for Hazardous Substances 611
Mixing rule: Always add concentrate to water and not the other way around!
Meets the requirements of the Technical Rules for Hazardous Substances 611
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Cut+Cool cooling lubricant Ultra HD is very well suited to the machining of hard-to-cut steels, aluminium and non-ferrous metals.
Stir Cut+Cool Ultra HD coolant into clean water (drinking water standard).
Machining steels and non-ferrous metals 6-8%
Cutting of high-alloy steels and cast steel 8-10%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!