For detailed information, other images and documents, please select individual articles from the following table.
Cooling baseball cap
Stylish baseball cap, with innovative cooling function
Register now and access more than 125,000 products
Variants
- Antibacterial and machine washable
- Easy to use and to reuse
- Lightweight, non-toxic, and durable
- Provides cooling relief up to 15°C/59°F below ambient temperature
- Provides up to 8 hours of cooling comfort
How does Inuteq H2O® technology work?
- The corresponding product is dipped in water for a maximum of 2 minutes and excess water is carefully pressed out
- Evaporation of the water produces a cooling effect
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!