Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Radiator anti-freeze Basic
Radiator anti-freeze Basic - 1
Radiator anti-freeze Basic - 2

For detailed information, other images and documents, please select individual articles from the following table.

Radiator anti-freeze Basic

Radiator anti-freeze concentrate for water-cooled vehicle engines
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
  • Good environmental compatibility as free from nitrite, amine and phosphate

  • Reliable anti-freeze and corrosion protection in the radiator guarantees faultless engine operation

  • Meets the requirements of British Standard BS 6580:1992

  • Good miscibility

  • Favourable evaporation properties

  • Stable in hard water

  • Corrosion protection even for non-ferrous base metals

  • Compatible with elastomers

  • For petrol and diesel engines
Notice

At dilutions of below 33 vol.% Radiator Protection Basic W20, which corresponds to a freezing point of above -20°C, adequate anti-corrosion protection is no longer guaranteed. Do not mix with other radiator coolants.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.