For detailed information, other images and documents, please select individual articles from the following table.
VORTEX fluid transfer device for cooling system/battery
Enables efficient transfer of coolants
Register now and access more than 125,000 products
Variants
- Servicing device for replacement of coolant at regular intervals and repair work
- Allows servicing, assessment, cleaning and filling according to manufacturer's specifications
- No mixing of the fluid due to the design features of the device
- Can be emptied by vacuum or gravity/funnel
- Can be filled by vacuum and/or pressure (approx. 0.5 bar)
- The tanks can be divided as follows, for example: 1 distilled water/2 coolant 1/3 coolant 2/4 used fluid
- 2 wheels with rotation and roll stop allow the device to be moved easily
- Draining, cleaning of the cooling system as well as leak testing and refilling are bubble-free
- Air inlet pressure can be adjusted on the device
- 6.3 bar of workshop air is sufficient for operation
- The scope of delivery includes 4 transparent, illuminated 20-litre liquid tanks, which are ideally suited for assessing the degree of contamination, quantity and specification (colour)
- Scope of delivery: 2 x rubber cone for expansion tank, 2 x compressed air coupling 0 in and 90 in, 1 x pressure gauge for leak testing
- The collection funnel is not included in the scope of delivery and can be ordered separately: Art. 9501022088
- Ideal for the efficient transfer of coolant in cooling systems and batteries in cars to vans with internal combustion engines as well as hybrid and electric vehicles
- Ideal for complex cooling systems with relatively long lines, relatively large quantities of coolant sometimes up to 20 litres, height differences and twists in the system, cleaning before refilling and filling without bubbles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!