For detailed information, other images and documents, please select individual articles from the following table.
CX Cool Sleeves arm cooling sleeve
Partial exoskeleton for effective cooling and regeneration of the entire upper body
Register now and access more than 125,000 products
Variants
Effective cooling via evaporation
- Small contact surface, great effect: Cools the entire upper body despite the small contact surface
- The main artery in both arms is cooled, which has a cooling effect on the entire circulatory system of the upper body
High-quality and comfortable
- Breathable and elasticated fabric
- Optimal temperature and moisture comfort
- Comfortable to wear: cooling without feeling damp
- Light, durable and easy to clean
- Comfortable fit
Easy to use
- Easy to position and put on
- Can be worn comfortably under or over clothing
- Can be combined with various exoskeletons
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!