For detailed information, other images and documents, please select individual articles from the following table.
EASYLUX 24 V-3 control module
For controlling LED RGB and 24 V multicolour lights on one channel with remote control
Register now and access more than 125,000 products
Variants
- For connection to the EASYLUX LED transformer, directly or with connecting cable
- With three outputs for 24 V LED RGB lights with the WPS-RGB push-fit system
- With one output for 24 V LED lights with the WPS-24 push-fit system
- The lights may be switched on and off as well as dimmed using an additional remote control
- The colour of the RGB lights can be individually adjusted
- Adjustable colour temperature for multicolour LED lights
- High flexibility with the optional remote control: Several EASYLUX 24 V-3 modules can be taught in and controlled together
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!