For detailed information, other images and documents, please select individual articles from the following table.
EASYLUX 24 V-2 control module
For controlling 24 V LED lights on one channel with remote control
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/581128152.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
Variants
- For connection to the EASYLUX LED transformer, directly or with connecting cable
- With four outputs for 24 V LED lights with the WPS-24 push-fit system
- The connected LED lights may be switched on and off and dimmed using an additional remote control
- Individually adjustable colour temperature for multicolour LED lights
- High flexibility with the optional remote control: Several EASYLUX 24 V-2 modules can be taught in and controlled either together or split into up to four different channels
- Compatible with smart home systems equipped with ZigBee wireless standard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!