Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Contour light with short lamp arm 12V/24V universal
Contour light with short lamp arm 12V/24V universal - 1
Contour light with short lamp arm 12V/24V universal - 2
Contour light with short lamp arm 12V/24V universal - 3

For detailed information, other images and documents, please select individual articles from the following table.

Contour light with short lamp arm 12V/24V universal

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Double-chamber system (double protection for bulb)


Protects the contact area from the ingress of moisture in the event of damage to the lens



Ultrasonically welded lenses



Flexible lamp arm



Attachment hole interval compatible with all popular types


No drilling

Notice

inc. 24V bulb fitting