For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Prevents and rectifies soft shorts on coils and transformers
Prevents short-circuits in high and low-voltage areas
Provides a glossy and flexible protective film
- Insulates and seals
- Protects against water, diluted acids, bases and corrosion
Adheres to metals such as copper, brass, steel, chrome, aluminium
Contact SL must be completely dry before the electrical system is restarted. Do not work while energised. The product is highly flammable. Container is pressurised. Protect from sunlight and temperatures over 50°C. Turn the can upside down and spray after use. Before application, check product for material compatibility.
The usage instructions are recommendations based on the tests we have conducted and our experiences; test the product before each application. We do not assume any liability for a specific application result due to the large number of applications and storage/usage conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Seals all kinds of electrical cables. Insulates, seals, protects wiring and connectors from corrosion and contamination.
Apply from a distance of approximately 25 cm at room temperature by spraying the corresponding, previously cleaned surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!