For detailed information, other images and documents, please select individual articles from the following table.
BKS 450 construction site circular saw
Powerful construction site circular saw with a 5,000 W motor and 450 mm saw blade
Register now and access more than 125,000 products
Variants
- Ideally suited for construction sites due to the max. cutting height of 150 mm
- Lockable switch with zero-voltage release
- Crane lugs for safe transport
- 5,000 W power consumption
- Safety splitting wedge
- Protective safety hood
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Sawing materials such as wood and plastic.
Primary application: Formwork construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!