The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Guidance beacon 0993899332 and 0993899333 approved according to RSA 21
- Sturdy bollard body with film protection and grip edge
- Stacking nubs for stacking without slippage
- Internally reinforced lamp support, 40x40 mm, for beacon lamps
- Easy mounting of beacon lamps on the lamp support
- Swivel adapter with protective edge to stop dirt and moisture penetrating the ratchet mechanism
- Glued on both sides
Pointing to the right/left
To be used as a bollard system with beacon lamp 0993899300 or 0993899301 and bollard base 0993899304
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!