The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
KB-SV20E construction shelf support
Positive and friction connection between the base and side
Register now and access more than 125,000 products
Variants
- Wide edge cover conceals stripped holes
- Same drilling pattern as system connector SV 20 E
- The same system bolt is used from the SV 20 E system connector
- Static action of 80 kg when using 4 supports
- The carrier clicks into place on the bolt
Load capacity per unit 20 kg, according to EN 16377-6.3.2 with 1.7 kg stop plate (shelf: 1000 mm x 600 mm x 19 mm).
Due to manufacturing tolerances in furniture construction, we recommend a test stop.
Shelf securing, continuous construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!