For detailed information, other images and documents, please select individual articles from the following table.
SM 10 furniture connector
High-quality connector from the S series. The same clamping dimension as the cam lock connector. The real mini of connectors.
Register now and access more than 125,000 products
Variants
Complete system made of steel, with zinc-plated surface
Housing dia. 10 mm, bolts dia. 7 mm
Stable drive with SW 3 hexagon socket
Simple and easy to install; option for overhead installation too
Long tightening distance of 3.5 mm
Tolerates tolerances
Vibration-resistant
Dimensions subject to change. Subject to technical changes.
Designer furniture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!