For detailed information, other images and documents, please select individual articles from the following table.
SL 15 furniture connector
High-quality connector from the S series. Can be replaced with all 15 mm eccentric connectors via identical bore. The strongman of connectors.
Register now and access more than 125,000 products
Variants
- Complete system made of steel, with zinc-plated surface
- Housing ∅ 15 mm, bolts ∅ 10 mm
- Can be tightened with AF 5 hex key
- Simple and easy to install; option for overhead installation too
- Long tightening distance of 4.5 mm
- Tolerates tolerances
- Vibration-resistant
Dimensions subject to change. Subject to technical changes.
Tables, beds, large pieces of furniture.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!