Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Joint seal
Joint seal - 1
Joint seal - 2
Joint seal - 3

For detailed information, other images and documents, please select individual articles from the following table.

Joint seal

One-sided, self-adhesive, profiled aluminium roll for durable and secure sealing of typical roof junctions.

See product details

Available in 6 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Ideal alternative to sheet metal and lead flashing



Material adapts perfectly to roof surface:


The embossed surface structure allows it to be optimally moulded to the roof and easily bent in any direction



Problem-free drainage of water


ensured by almost flat surface



No harmful heavy metals such as lead



UV and weather-resistant



Paint-coated surface allows optimum adaptation to the respective tile



Permanently elastic, temperature-resistant butyl adhesive with high adhesive strength on almost all substrates