For detailed information, other images and documents, please select individual articles from the following table.
Joint seal
One-sided, self-adhesive, profiled aluminium roll for durable and secure sealing of typical roof junctions.
Register now and access more than 125,000 products
Variants
Ideal alternative to sheet metal and lead flashing
Material adapts perfectly to roof surface:
The embossed surface structure allows it to be optimally moulded to the roof and easily bent in any direction
Problem-free drainage of water
ensured by almost flat surface
No harmful heavy metals such as lead
UV and weather-resistant
Paint-coated surface allows optimum adaptation to the respective tile
Permanently elastic, temperature-resistant butyl adhesive with high adhesive strength on almost all substrates
Optimum sealing of junctions (chimneys, skylights, dormers etc.).
WÜTOP® Flex is cut to the appropriate length with scissors. Then roughly adapt the material to the roof profile and remove the cover film from the back adhesive layer. Then firmly press it against the bricks and evenly rub it into the corrugation valley. WÜTOP® Flex can also be bonded to each other. Ensure good and firm bonding with the surface, especially in corners. Using a rubberised pressure roller is recommended. If WÜTOP® Flex is used on upright components (e.g. fireplaces), the upper edge must be fitted with a standard cover flashing and sealed with a permanently elastic sealant.
Observe the following points to ensure good, permanent bonding:
- Application from +5°C
- The surface must be clean, dry and free from dust and grease
- WÜTOP® Flex must be precisely adapted to the contour of the surface and pressed firmly
- Perform your own tests to ensure proper adhesion to siliconised bricks
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!