For detailed information, other images and documents, please select individual articles from the following table.
Joint seal WÜTOP® Flex-Plus
One-sided, self-adhesive, profiled aluminium roll for durable and secure sealing of typical roof junctions. Due to the special embossing, WÜTOP Flex-Plus can be perfectly adapted to all shapes and curvatures.
Register now and access more than 125,000 products
Variants
Ideal alternative to sheet metal and lead flashing
Material adapts perfectly to roof surface:
The embossed surface structure allows it to be optimally moulded to the roof and easily bent in any direction
No harmful heavy metals such as lead
UV and weather-resistant
Paint-coated surface allows optimum adaptation to the respective tile
Permanently elastic, temperature-resistant butyl adhesive with high adhesive strength on almost all substrates
Rounded edges prevent hand injuries
3D mouldability thanks to surface embossing.
Optimum sealing of junctions (chimneys, skylights, dormers etc.).
Cut WÜTOP® Flex-Plus to the required length using scissors. Roughly fit the material to the shape of the roof and pull the cover film off the adhesive coating on the back. Firmly press onto the tiles and smooth down into the trough. WÜTOP® Flex-Plus can also be overlapped. Ensure that overlapping sections are adhered and pressed down very carefully, especially in corner areas. We recommend using a rubberised pressure roller for pressing down the product. If WÜTOP® Flex-Plus is run up onto building components (e.g. chimneys), the upper edge must be fitted with a conventional cap strip and sealed with a permanently elastic sealant.
To ensure good, lasting adhesion, note the following:
- Only use in temperatures from +5°C
- The substrate must be clean and dry and free of dust and grease
- WÜTOP® Flex-Plus must be accurately adjusted to the contour of the substrate and pressed down firmly
- Conduct your own adhesion tests on tiles with silicone coatings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!