Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Dachflex 3D joint seal
Dachflex 3D joint seal - 1
Dachflex 3D joint seal - 2

For detailed information, other images and documents, please select individual articles from the following table.

Dachflex 3D joint seal

The 3-dimensional Dachflex adhesive strips made from aluminium and butyl for complex connection work on rising components such as chimneys and roofs

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Dachflex 3D consists of a weather and UV-resistant aluminium foil that has a complete butyl adhesive layer

  • The aluminium is flanged approx. 5 mm at the edges to avoid injuries during use

  • The butyl adhesive layer adheres to almost all surfaces

  • Is covered with a siliconised plastic film, split into two

  • High strength due to high-quality polyisobutylene and expanded aluminium grate

  • Secure fixation due to full-surface, butyl adhesive coating on bottom

  • High elasticity in both directions

  • Very good formability on profiled pantiles
Notice

Please store product lying flat in a cool, dry location (under 30°C).