For detailed information, other images and documents, please select individual articles from the following table.
Straight centre piece PPSU PRINETO®
High-performance plastic
Register now and access more than 125,000 products
Variants
PPSU (polyphenylsulfone) is a modern high-performance polymer. PRINETO PPSU fittings have excellent hygienic properties, strength and natural resistance to corrosion, and are characterised by unsurpassed performance and durability in both heating and sanitary installations, especially in areas exposed to particularly aggressive water types.
Hygienic, durable, economical
Highlights:
- Tested for hygiene safety and approved by the German Technical and Scientific Association for Gas and Water for use in sanitary installations
- Free of heavy metals (e.g. lead)
- Corrosion-resistant
- Robust and durable
- High resistance to mechanical stress
- More economical than brass fittings, can be combined with these in mixed installations
- Low weight makes installation easier and more practical
- Can be used with standard metal sleeves
- No need to invest in new facilities
For connection to PRINETO HD, flexible and heating pipes
Tested for hygiene safety and approved by the German Technical and Scientific Association for Gas and Water
The key advantage:
All PRINETO PPSU fittings can be used with the same sleeves and equipment normally used for PRINETO brass fittings, as well as PRINETO HD, flexible and heating pipes
*To make it easier to push the sleeves onto the pipe when connecting dia. 32 fittings, we recommend the use of silicone grease for article no. 0878240440 Apply a thin layer of grease to the inside of the sleeve. This is necessary when working with PRINETO dia. 32 heating pipes.
Suitable for plumbing and heating systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!